Add More Items
View All Quick Selects
Below you can add an image for 'spiral compact fluorescent' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS26356 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 3500K 80 Cri, 10, 000 Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$11.31
Each
OBS9F83010YVRP T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 3000K 80 Cri, 10, 000 Life
$10.08
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 2700 K, Warm White, 120 V, 13 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.81 In Diameter, 4.13 In Length
$3.60
OBS26358 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 4100K 80 Cri, 10, 000 Life
$27.38
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
OBS26359 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 5000K 80 Cri, 10, 000 Life
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 10000 H Average Life, 5000 K, White, 120 V, 0.23 A, 14 W, 850 LM Brightness (Lumens), Non Dimmable, Instant, 1.80 In Diameter, 4.25 In Length
$2.84
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 12000 H Average Life, 5000 K, White, 120 V, 0.70 A, 42 W, 2700 LM Brightness (Lumens), Non Dimmable, Instant, 2.70 In Diameter, 5.70 In Length, 24 Month Warranty
$12.57
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 10000 H Average Life, 2700 K, White, 120 V, 0.23 A, 14 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.80 In Diameter, 4.25 In Length
$2.43
Compact Fluorescent Lamp, E26 Medium Screw Base, 80, 10000 H Average Life, 4100 K, 120 V, 105 W, 7000 LM Brightness (Lumens), Non Dimmable, 4.02 In Diameter, 10.75 In Length
Total Availability: Out of Stock
$50.52
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 10000 H Average Life, 4100 K, White, 120 V, 0.23 A, 14 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.80 In Diameter, 4.25 In Length
20
Popularity
Default